Specification
Sleeve: Aluminium AlMg 2.5, black anodised, pin: Galvanised steel, blue passivated (A2K)
Multi-range blind rivet
nullConstruction permit for Ø 4.8
UOM
Technical Information
Nominal diameter |
4 mm |
Length |
13 mm |
Head diameter |
8 mm |
Head height |
1.4 mm |
Min./max. grip range |
4,0-9,6 mm |
Material of the mandrel |
Steel |
Material of the sleeve |
Aluminium |
Surface of the mandrel |
Galvanised |
Surface of the sleeve |
Black anodised |
Shear-fracture load |
1200 N |
Tensile fracture load |
1600 N |