WUPOFAST YELLOW WOOD SCREW

Art. No.: 00186

WÜPOFAST yell. galv. steel, PT, countersunk head Z
SCR-CS-WO-Z2-(A2L)-3,5X30/17
WUEPOFAST

Please login for pricing

Not a customer yet?

No problem, request access here in two easy steps.

Select All Reset
Active Filters:
Art. No. DIAMETER X LENGTH Price/PU Excl. Quantity Pack Size Price Excl.
00186 135 30 3.5MM x 30MM
x 1000
00186 135 40 3.5MM x 40MM
x 500
00186 135 50 3.5MM x 50MM Out of Stock x 500
00186 14 35 4MM x 35MM Out of Stock x 2000
00186 14 40 4MM x 40MM
x 2000
00186 14 50 4MM x 50MM
x 500
00186 14 60 4MM x 60MM
x 2000
00186 14 70 4MM x 70MM
x 2000
00186 15 30 5MM x 30MM
x 1000
00186 15 40 5MM x 40MM
x 1000
00186 15 50 5MM x 50MM
x 1000
00186 15 60 5MM x 60MM
x 1000
00186 15 75 5MM x 75MM
x 1000
00186 3 12 3MM X 12MM Out of Stock x 1000
00186 3 16 3MM x 16MM
x 1000
00186 35 16 3.5MM x 16MM
x 2000
00186 35 20 3.5MM x 20MM
x 2000
00186 4 16 4MM x 16MM Out of Stock x 2000
00186 4 20 4MM x 20MM
x 2000
00186 4 25 4MM x 25MM Out of Stock x 1000
00186 4 30 4MM x 30MM
x 500