Technical information
Diameter80 mm
MaterialHSS
Adapter typeMulti adapter (star adapter)
Saw blade designSegment
Suitable machinesFein Multimaster (250 W)
Würth EMS 400, requires adapter 0696 500 3
Fein Supercut (400 W), requires adapter 0696 500 10
Bosch GOP 10.8 V, requires adapter 0696 530 000
Würth EMS 2.0, requires adapter 0696 500 10
Würth EMS 1.6, requires adapter 0696 500 10
Würth DMS 2, requires adapter 0696 500 3
Würth EMS 10-A, requires adapter 0696 530 000
Specification
For plastics, GFRP, wood, putty, non-ferrous base metals and sheet metal up to approx. 1 mm
UOM
Technical Information
Material |
HSS |
Diameter |
80 mm |
Suitable machines |
Fein Multimaster (250 W)Würth EMS 400, requires adapter 0696 500 3Fein Supercut (400 W), requires adapter 0696 500 10Bosch GOP 10.8 V, requires adapter 0696 530 000Würth EMS 2.0, requires adapter 0696 500 10Würth EMS 1.6, requires adapter 0696 500 10Würth DMS 2, requires adapter 0696 500 3Würth EMS 10-A, requires adapter 0696 530 000 |
Adapter type |
Multi adapter (star adapter) |
Saw blade design |
Segment |