Technical information
Width across flats30 x 36 mm
Length (L)320 mm
External dimension of wrench head (b1)62.5 mm
External dimension of wrench head 2 (b2)73.3 mm
Specification
- Standard: DIN 3110 /ISO 3318
- Material: Chrome vanadium, forged
- Surface: Polished, bright nickel-plated and chrome-plated
- Geometry: 15° offset, strong, heavy-duty heads