With torque fixing
Measuring range: 0-170mm
• Thread table on the rear
• Stainless
• Measuring surfaces ground and lapped
• Depth scale on the calliper
• Supplied in elegant case
• DIN 862
• Measuring unit: Metric or inch, direct conversion
• LCD digital display 10 mm
• Data output RS 232 compatible
• Battery: 1.5 V silver oxide battery (SR44)
• Battery voltage monitor light on the display
• Automatic switch-off/5 min.
• Stainless steel, hardened and smoothed
• Measuring surfaces ground and lapped
• With locking screw
• Flat depth gauge
• Thread table on the reverse, depth gauge on the calliper
• Absolute length measuring accuracy:
150 mm
• Max. length measuring range: 150
mm
• Length of jaw: 40 mm
• Min./max. temperature conditions: 0
to 40 °C