Technical information
Max. grip range46 mm
Max. grip range in inches1 3/4 in
Length (L)270 mm
Width of clamping jaw (B)18.5 mm
Jaws thickness (C)8 mm
Material of the grip handlePlastic
MaterialSteel
SurfaceNickel-plated
Specification
Pliers and wrench in one tool
Plastic-covered handle
Jaws: parallel guidance, smooth, nickel-plated
No damage to workpiece thanks to zero-backlash surface pressure
Push-button adjustment
Adjustable directly on the workpiece
Joint: box joint
Force transfer: 10x
High clamping force
The stroke between the gripping surfaces allows rapid tightening and loosening of bolted connections using the ratchet principle