Technical information
Length (L)180 mm
Max. medium wire diameter cutting capacity2.8 mm
Max. hard wire diameter cutting capacity2.5 mm
SurfaceLacquered
Length in inches (L)7 in
MaterialSteel
Material of the grip handlePolyvinyl chloride
ISO5746
Specification
For gripping, holding and cutting soft and hard wires and cables
- High-quality tool steel for long service life and precise gripping and cutting surfaces
- Extra-long blade also suitable for thicker cables
- Blades: Additional inductive hardening
- Surface: Entirely polished and sealed with clear lacquer
- Handle shells: PVC, double-dipped
- Joint: Lap joint