Art. No. | ID X OD | Price/PU Excl. | Quantity | Pack Size | Price Excl. | |
---|---|---|---|---|---|---|
00895 810 | 10.0MM X 14.0MM |
|
x 10 | |||
00895 84 | 4.0MM X 6.0MM |
|
x 15 | |||
00895 845 65 | 4.5MM X 6.5MM | Out of Stock | x 15 | |||
00895 85 | 5.0MM X 7.4MM | Out of Stock | x 15 | |||
00895 86 | 6.0MM X 8.4MM | Out of Stock | x 15 | |||
00895 88 | 8.0MM X 11.0MM |
|
x 15 |