Efficient, low-maintenance, brushless motor
• Allows for a longer operating time per battery charge and longer motor service life. Precision clutch with 16 settings and position for drilling
• Precise adjustment allows multiple screwing applications. Outstanding control
• Variable drilling speeds for high-speed (0-2,100rpm) and high torque (0-550rpm) Built-in LED light
• Illuminates the work piece. 13mm Metal drill chuck
• For maximum service life and low wear. Ergonomic design with soft grip
• Enables better handling and greater comfort. Excellent power to weight ratio
• Less strain on the motor in heavy drill-ing jobs. Longer belt clip
• For a more secure hold.
Technical Data:
Voltage 18V | Max. Torque 60Nm | Chuck Clamping 1-13mm | Idling Speed 0-550/0-2000rpm | Torque Control 18+ Drilling | Max. Drilling Steel 13mm | Max Drilling Wood 36mm | Battery Capacity 4Ah Li-ion | Weight 1.9Kgs