Specification
Light hammer drill with outstanding impact strength of 3,2J for light drilling, hammering and chiselling in construction.
Technical data
Voltage 230 - 240 V Input power 800 W Impact power 3,2 J Idling speed 0 - 1.250 min-1 Number of impacts 0 - 4.000 min-1 Max drill dia. in Steel 13 mm Max drill dia. in Wood 30 mm Max drill dia. in Concrete 28 mm Drill mount SDS plus Protection class II Cable length 4 m Weight 2,9 kg