Specification
Compact, powerful drill for fast, powerful drilling in wood, aluminium, metal and stainless steel.
Ergonomic design
- Excellent weight/power ratio for effortless work
- Belt clip for simple handling
High precision and long service life
Robust metal quick-action drill chuck
Continuously adjustable speed
Electronic speed control permits gentle force delivery and allows the device to be matched to any application.
Clockwise/anti-clockwise rotation
Inserted screws can be removed. With direct carbon brush changeover, maximum torque is achieved in both running directions.
Technical information
Min./max. nominal voltage220 / 240 V/AC
Nominal voltage230 V/AC
Min./max. frequency50 / 60 Hz
Protection classProtection class II/protective insulation
Power input600 W
Power output360 W
Min./max. idle speed0-2600 U/min(rpm)
Max. rotation speed at nominal load1676 U/min(rpm)
Max. torque20 Nm
Drill chuck holder1/2 inch x 20 UNF
Min./max. drill chuck span width1-10 mm
Clamping neck diameter43 mm
Max. drilling diameter in steel10 mm
Max. drilling diameter in aluminium10 mm
Max. drilling diameter in softwood25 mm
Max. drilling diameter in stainless steel8 mm
Max. thread-tapping diameterM6
Width across corners25 mm
Weight of machine1.7 kg
Cable length4 m