Specification
Metal miter saw for cutting steel, plastic, aluminum, copper, cast metal, and stainless steel. With carrying handle – lightweight and can be used anywhere.
Technical information
- Cable length: 2.5 m
- Max. idle speed: 3800 U/min(rpm)
- Length: 45 mm
- Width: 25.5 cm
- Height: 41.5 cm
- Nominal voltage: 230 V/AC
- Frequency: 50 Hz
- Protection class: Protection class II/protective insulation
- Max. saw-blade diameter: 355 mm
- Suitable for bore diameter: 25.4 mm
- Power input: 2300 W
- Max. mitre angle: 45 Degree
- Weight of machine: 16.3 kg
High safety standard:
- Safety switch which prevents machine from being accidentally switched on
- Safety cover prevents the users from being injured
Ergonomic structure with a ′D′ type handle and a body base
For extra user safety
Spindle lock
For quick wheel changes
Adjustable fence
Adjusts for bevel cuts ranging from 0-45°
Locking vise with quick release
Holds the material stable for fast and
Carrying handle
For mobile use, e.g. at construction sites.
Hold down stopper
- Secures the tool
- For easy transport