Technical information
Tip size3/4 inch
Ratchet diameter (D2)52 mm
Handle diameter (D1)39 mm
Length (L1)530 mm
Specification
Flexible 2-part handle
- Output: 20 = 3/4 inch square drive
- Standard: DIN 3122, ISO 3315
- Head: Finely toothed with 72 teeth, 5° angle of rotation
- Surface: Chrome-plated, polished