Technical information
Diameter of sanding plate150 mm
Sanding stroke5 mm
Max. idle speed12000 U/min(rpm)
Power output225 W
Working pressure6.3 bar
Air consumption297 l/min
Weight of machine0.9 kg
Min. hose inner diameter10 mm
Specification
Extremely powerful eccentric sander for oil-free operation with fine or rough sanding
No oil residue on worked surfaces and effective work progress
Oil-free and high-performance pneumatic motor
Lowest possible vibrations for optimum grinding results and low-fatigue work
3-way balanced drive
Optimum adjustment to grinding operation and paper change without disconnection of pneumatic air
Infinitely adjustable speed control with safety switch
Robust and durable
Large-dimensioned bearings with dust protection
Lowest possible noise emissions and exhaust air routing for maximum user comfort
Effective and rotatable sound absorber
For external dust extraction
Lowest possible dust generation thanks to optimum extraction options with vacuum cleaners or stationary extraction systems
Ergonomic design, with perfect handling
Extremely compact housing design
Notice
- The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised.
- Plug-in nipple not included in the scope of delivery
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.