Specification
Especially for thin-walled pipes and profiles, thin metal sheets, bodywork panels etc.
- Extreme cutting capacity (very short cutting times) with very long service life
- Extremely thin for precise, virtually burr and chatter-free cuts (very clean and cool cutting surfaces)
- Very comfortable operation available to protect the user and machine
- Low cutting waste and dust formation
- Low noise development and high break resistance
- Free of iron, chlorine and sulphur (= 0.1%)
Notice
- Storage: Dry, at 20°C room temperature
- Work only with appropriate protective clothing
- Always use an appropriate protective hood when performing cutting work
- Work only with undamaged discs
- Do not jam/tilt the discs during cutting — increased risk of breakage!
- Ensure proper contact pressure
- Always clamp cutting discs (straight design) with metal ring towards machine
null
Suitable for KWU Class II (e.g. pipeline and reactor construction)
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
UOM
Technical Information
Thickness |
1 mm |
Version |
Straight |
Diameter |
76 mm |
Drill hole |
10 mm |
Max. rotation speed |
20100 U/min(rpm) |