The all-rounder on the construction site for rough separating and immersion cuts
Precise, clean immersion cutting
The slightly curved "clean cut" toothed blade enables clean immersion.
The right immersion depth every time
Depth scale for monitoring the precise immersion depth.
3D mount (STARLOCK)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speeds
- Excellent compatibility with existing mount systems
Notice
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
Application area
Suitable for rough cutting in wood and wooden materials, wood with nails, fibreglass, reinforced plastic, plaster and sheets up to 1 mm.
Cutting depth: 50 mm
Cutting width: 32 mm
Material: Bimetal
Adapter type: Starlock
Saw blade design: Single toothed (regular)
Material to be processed:
Fibreglass
Plaster boards
GRP
Thin sheet steel
Wood with metal
Softwood
Hardwood
Coated chipboard
Veneered chipboard
Chipboard (raw)