Art. No. | DIAMETER | Price/PU Excl. | Quantity | Pack Size | Price Excl. | |
---|---|---|---|---|---|---|
00626 000 100 | 1.0MM | Out of Stock | x 1 | |||
00626 000 150 | 1.5MM |
|
x 1 | |||
00626 000 200 | 2.0MM |
|
x 1 | |||
00626 000 250 | 2.5MM |
|
x 1 | |||
00626 000 300 | 3MM |
|
x 1 | |||
00626 000 350 | 3.5MM |
|
x 1 | |||
00626 000 400 | 4.0MM |
|
x 1 | |||
00626 000 420 | 4.2MM |
|
x 1 | |||
00626 000 450 | 4.5MM |
|
x 1 | |||
00626 000 490 | 4.9MM |
|
x 1 | |||
00626 000 500 | 5.0MM |
|
x 1 | |||
00626 000 550 | 5.5MM |
|
x 1 | |||
00626 000 600 | 6.0MM |
|
x 1 | |||
00626 000 650 | 6.5MM |
|
x 1 | |||
00626 000 700 | 7.0MM |
|
x 1 | |||
00626 000 750 | 7.5MM |
|
x 1 | |||
00626 000 800 | 8.0MM |
|
x 1 | |||
00626 000 850 | 8.5MM |
|
x 1 | |||
00626 000 900 | 9.0MM |
|
x 1 | |||
00626 000 950 | 9.5MM |
|
x 1 | |||
00626 001 000 | 10.0MM |
|
x 1 | |||
00626 001 200 | 12.0MM |
|
x 1 | |||
00626 001 400 | 14.0MM |
|
x 1 |