Art. No. | DIAMETER | Price/PU Excl. | Quantity | Pack Size | Price Excl. | |
---|---|---|---|---|---|---|
00624 020 100 | 1.0 MM | Out of Stock | x 1 | |||
00624 020 150 | 1.5 MM |
|
x 1 | |||
00624 020 200 | 2.0 MM |
|
x 1 | |||
00624 020 250 | 2.5 MM |
|
x 1 | |||
00624 020 280 | 2.8 MM | Out of Stock | x 1 | |||
00624 020 300 | 3.0 MM |
|
x 1 | |||
00624 020 320 | 3.2 MM |
|
x 1 | |||
00624 020 330 | 3.3 MM |
|
x 1 | |||
00624 020 350 | 3.5 MM |
|
x 1 | |||
00624 020 380 | 3.8 MM | Out of Stock | x 1 | |||
00624 020 400 | 4.0 MM |
|
x 1 | |||
00624 020 410 | 4.1 MM |
|
x 1 | |||
00624 020 420 | 4.2 MM |
|
x 1 | |||
00624 020 450 | 4.5 MM |
|
x 1 | |||
00624 020 480 | 4.8 MM |
|
x 1 | |||
00624 020 490 | 4.9 MM |
|
x 1 | |||
00624 020 500 | 5.0 MM |
|
x 1 | |||
00624 020 530 | 5.3 MM |
|
x 1 | |||
00624 020 550 | 5.5 MM |
|
x 1 | |||
00624 020 600 | 6.0 MM |
|
x 1 | |||
00624 020 620 | 6.2 MM |
|
x 1 | |||
00624 020 640 | 6.4 MM |
|
x 1 | |||
00624 020 650 | 6.5 MM |
|
x 1 | |||
00624 020 680 | 6.8 MM |
|
x 1 | |||
00624 020 700 | 7.0 MM |
|
x 1 | |||
00624 020 750 | 7.5 MM |
|
x 1 | |||
00624 020 800 | 8.0 MM |
|
x 1 | |||
00624 020 850 | 8.5 MM |
|
x 1 | |||
00624 020 900 | 9.0 MM |
|
x 1 | |||
00624 020 950 | 9.5 MM |
|
x 1 | |||
00624 021 000 | 10.0 MM |
|
x 1 | |||
00624 021 020 | 10.2 MM |
|
x 1 | |||
00624 021 050 | 10.5 MM |
|
x 1 | |||
00624 021 100 | 11.0 MM |
|
x 1 | |||
00624 021 150 | 11.5 MM |
|
x 1 | |||
00624 021 200 | 12.0 MM |
|
x 1 | |||
00624 021 250 | 12.5 MM | Out of Stock | x 1 | |||
00624 021 300 | 13.0 MM |
|
x 1 | |||
00624 021 400 | 14.0 MM |
|
x 1 | |||
00624 021 600 | 16.0 MM |
|
x 1 |