Steel / stainless steel. Extremely fast drilling speed and long service life even in stainless steel.
Extremely fast sawing progress with little effort
Newly developed tooth shape
High concentricity and side run accuracy
Stable base plate with more threads
Very quiet and low-vibration working up to a cutting depth of 38 mm
Combi vario toothing made of M42 bimetal (8% cobalt)
Note
- Be sure to keep to the speed values. Too high speeds make the teeth dull and the cylinder saw unusable.
- For frequent use in steel and stainless steel, we recommend our HW-tipped hole saws.
- Not suitable for thin sheets.
field of use
Suitable for steel, stainless steel, cast iron, copper, bronze, aluminum and wood; suitable for plastic.
manual
Drill with a light pressure. Continue drilling with low and even pressure, avoid oscillating movements when drilling, observe the speed table, use coolant. "Ventilate" the hole saw when used in wood and wood substitute materials.
Diameter (Ø)
68 mm
Depth of cut
38 mm
Drive type
External hexagon