The screw for making changes to spacing of wooden substructures on wooden, stone or concrete surfaces.
Substrates:
Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross laminated timber (CLT) timber veneer (coniferous wood or BauBuche), OSB, chipboard and in combination with dowels in stone or concrete.
Benefits:
Approved load-bearing spacing assembly screw in accordance with ETA 11/0190 with wobble-free placement characteristics and quick bite.
Head:
Countersunk head with underhead thread with AW® drive for wobble-free fit of the bit and very high power transmission.
Thread:
Asymmetrical partial thread with underhead thread with sharp threads for short screw-in times.
Plastic non-friction coating:
High-quality slide coating to reduce friction and for easy screwing in.
Tip:
Quick bite of the screw tip without milled tip components.
Notice
When selecting the screw length, keep in mind that the thread must be fully anchored into the surface.
Application area
For making changes to spacing of wooden substructures on wooden, stone or concrete surfaces
Instructions
Substrates:
Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross laminated timber (CLT) timber veneer (coniferous wood or BauBuche), OSB, chipboard and in combination with dowels in stone or concrete.
Benefits:
Approved load-bearing spacing assembly screw in accordance with ETA 11/0190 with wobble-free placement characteristics and quick bite.
Head:
Countersunk head with underhead thread with AW® drive for wobble-free fit of the bit and very high power transmission.
Thread:
Asymmetrical partial thread with underhead thread with sharp threads for short screw-in times.
Plastic non-friction coating:
High-quality slide coating to reduce friction and for easy screwing in.
Tip:
Quick bite of the screw tip without milled tip components.
Notice
When selecting the screw length, keep in mind that the thread must be fully anchored into the surface.
Application area
For making changes to spacing of wooden substructures on wooden, stone or concrete surfaces
Instructions
- 1. For dowel application: Pre-bore wooden slat and substrate according to dowel diameter
- 2. Clean dowel hole and insert
- 3. Screw on wooden slat and countersink the JAMO screw
- 4. Turn JAMO screw anti-clockwise until the wooden slat reaches the desired distance, turn back or adjust the distance. Head remains flush with the wooden slat
UOM
MinOrderQuantity | 100 |
---|
Technical Information
RoHS-compliant | Yes |
---|---|
Material | Hardened steel |
Nominal diameter | 6 mm |
Length | 100 mm |
Thread type | Wood screw thread |
Head diameter | 12.5 mm |
Head height | 3.5 mm |
Internal drive | AW30 |
Head type | Countersunk head |
Shape of tip | Tip |
Thread length (lg) | 60 mm |
Thread format | Single thread |
Core diameter | 3.9 mm |
Approval | ETA-11/0190 |
Surface | Zinc plated |
Screw-in angle max. | 90 degrees |
Screw-in angle min. | 0 degrees |
Thread design | Partial thread with underhead thread for adjusting |
Suitable for use in the following materials | Wood Derived timber product Board ply wood (BSP) Softwood Dowel Construction beech OSB |
Area of application | Spacing assembly Adjusting Substructure |
Head details | Under head thread |
Nominal diameter 2 | 9.9 mm |
Core diameter head thread | 7.4 mm |
Catalogue pages as PDF