Description
Polishing pads in three different levels of abrasiveness
Maximized effective force with minimized wear
The calibration (spidering) of the surface increases it significantly. This enables a significantly higher absorption of the polish, which results in a higher stock removal rate and a longer productivity of the polishing abrasive grains.
Open-pored, tear-resistant foam for a constant, constant removal rate and maximum service life.
The polishing pads are made of high quality open-pored foam. Due to the open pores and the calibrated surface, the heat generated during polishing is perfectly dissipated.
More flexibility with every body shape
Thanks to rounded edges, the polishing pads adapt to any shape and curvature of the vehicle and, thanks to this clever geometry, prevent new paintwork irritations.
Harmonious polishing result
The diameters 145 mm and 170 mm offer a hole for quick, convenient and perfect centering.
User friendly
Easy removal of the polishing pad from the Velcro plate by milling the edge on the Velcro edge
Application
field of use
- Soft polishing pad (orange) for a perfect finish, for sealing or for the easy removal of veils and holograms
- Medium-hard polishing pad (blue) for efficient paint preparation and for the partial removal of fine sanding marks
- Extra hard polishing pad (green) for maximum removal with minimum heat generation
UOM
Technical Information
Colour |
Orange |
Diameter |
170 mm |
Degree of hardness |
Soft |