ROST OFF PLUS 400ML
Art. No.: 00890 200 004
Please login for pricing
Not a customer yet?
No problem, request access here in two easy steps.
- Categories:
- LUBRICANTS AND RUST REMOVERS
High-quality rust remover, lubricating effect — owing to the latest additive technology (OMC 2 technology)
High capillary activity
Optimum creeping properties ensure outstanding rust penetration and extensive rust removal
Contains liquid, highly effective, organic molybdenum compound OMC2
Provides lasting protection against further corrosion
Resin and acid-free
Silicone-free
Compatible with rubber and plastic
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Application area
For loosening extremely rusty and oxidised screw connections on passenger cars, lorries, agricultural machines, construction machines, equipment and devices.
Instructions
Spray the parts to be treated and allow to take effect briefly. With stubborn connections, repeat application and extend soaking time where necessary.
High capillary activity
Optimum creeping properties ensure outstanding rust penetration and extensive rust removal
Contains liquid, highly effective, organic molybdenum compound OMC2
- In contrast to products which contain solid lubricants, such as MOS2, OMC2 does not precipitate out in larger containers
- Friction is reduced
- Excellent lubricating effect by smoothing the metal surface
- Ensures permanent smooth running of connections
Provides lasting protection against further corrosion
Resin and acid-free
Silicone-free
Compatible with rubber and plastic
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Application area
For loosening extremely rusty and oxidised screw connections on passenger cars, lorries, agricultural machines, construction machines, equipment and devices.
Instructions
Spray the parts to be treated and allow to take effect briefly. With stubborn connections, repeat application and extend soaking time where necessary.
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Max. temperature conditions | 140 °C |
---|---|
Min. temperature conditions | -10 °C |
Contents | 400 ml |
Container | Aerosol can |
Acid-free | Yes |
Kinematic oil basis viscosity | 16 mm²/s |
Catalogue pages as PDF