DINplus, CE, ANSI ,CSA, AS/NZS approved
Technical data
Viewing area 96 x 40 mm
Cassette size 110 x 90 x 9 mm
Optical class 1/1/1/2
UV- and IR protection Permanently ensured
Arc sensor 2
Transparency (light) Protection level DIN 3.5
Transparency (activated) Protection level DIN 9 - 13
Sensitivity
Adjustable by switch button
Switch time light/dark 1/25000s
Delay time (dark to light)
0.1-1.0s by infinitely dial knob
Power supply
Solar cells + 1 AAA
battery
Power on/off Fully automatic
Operating temperature -10° C + 55° C
Test symbol
DIN, CE, ANSI, CSA,
AS/NZS
Standard
EN 166, EN 175, EN
379
Mask material Nylon
Weight 500