Technical information
Translucency when activatedProtection level 9-13
Cassette width x cassette height x cassette thickness110 x 90 x 9 mm
Width of field of vision x height of field of vision96 x 40 mm
Energy supplySolar cells and battery replacement
UV and IR protectionPermanently ensured
Min./max. temperature conditions-10 to 55 °C
Specification
Ideal for all applications using a variety of welding processes
- Automatic mode for individualised and automatic adjustment of the protection level
- Ergonomically designed helmet shell: protects the forehead, crown, ears and neck perfectly.
- Lightweight and extremely comfortable
- Smoke-repellent design
- Protects against weld spatter and heat and protects during overhead welding
- Comfortable four-way adjustable headband (height, width, angle and longitudinal direction)
- Padded anti-sweat headband
Notice
Caution: Not suitable for laser welding and gas welding.