The Snooper+ is the reliable partner for the vehicle diagnosis. With the flight recorder for mobile data recording, the rubberized body for a perfect grip and many further functions the Snooper+ convinces as the perfect tool for the workshop.
For fully functional diagnostics, the WOW! diagnostic software license WSD 300 is required (Part No. W015 000 007).
We recommend the WOW! Power package consisting of WSD 300 and WTI 350, for full access to Power Repair and the WOW! Software Highlights.
Please be aware that the license packages are dependent on the respective distribution countries and are therefore not everywhere available. For workshop use, we recommend the WOW! iQ Series laptops and tablets or the purchase of an iQ System (input device, readout device Snooper+ and WOW! diagnostic software).
Equipment Features
For fully functional diagnostics, the WOW! diagnostic software license WSD 300 is required (Part No. W015 000 007).
We recommend the WOW! Power package consisting of WSD 300 and WTI 350, for full access to Power Repair and the WOW! Software Highlights.
Please be aware that the license packages are dependent on the respective distribution countries and are therefore not everywhere available. For workshop use, we recommend the WOW! iQ Series laptops and tablets or the purchase of an iQ System (input device, readout device Snooper+ and WOW! diagnostic software).
Equipment Features
- Ultimate flightrecorder for mobile data recording
• All real-time parameters supported by the ECUs can be logged
• Analysis of the recorded data at the PC
• No additional hardware is necessary - Wireless operation via Bluetooth (Scope up to 30 m)
- Rubberized surface for a secure grip
- Optical feedback of the running processes through coloured LEDs
- Retaining bracket enables attachment to the window glass
- 16-pin connector with integrated LED light for easy location of the diagnostic junction box
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Display | Optical and acoustic feedback via multi-colour LED of the running processes for an optimal diagnostic process |
---|---|
Weight | 480 g |
Operate temperature | -20°C - +70°C |
Memory | Micro-SD memory card (8 GB) |
Interfaces / connections | Internal protected Bluetooth antenna: 2.1 + EDR (Enhanced Data Rate - up to 2.1 Mbit/s, supports Secure Simple Pairing) Range up to 30 meters, Diagnostic connector: ISO 15031-3 (SAE J1962); 16-pin connector with integrated LED light, Protected USB port, Micro-SD card reader with flexible rubber cover, Connecting older adapter cables (vehicle-specific) to the 16-pin CARB connector |
Conformity | EMC (2014/30/EU), CE (2011/65/EU) and LVD (2014/65/EU) |
Supported buses | 2x HS CAN (ISO 11898-2), SW CAN (SAE J2411), K/L (ISO 9141-2), VPW (J1850), PWM (J1850), RS485 (J1708), TTL and SPI, (analog in, 5 Volt out) |
Casing | Rubberized casing for safe handling, Professional mounting bracket - 350° rotatable - for optimal attachment during work |
Catalogue pages as PDF