Specification
ISO 1234, A2-70 stainless steel, plain
Notice
Replaces DIN 94
UOM
Technical Information
Material |
Stainless steel A2 |
RoHS-compliant |
Yes |
Length |
32 mm |
Surface |
Plain |
Nominal diameter |
2.5 mm |
Longitudinal external diameter of ring |
5 mm |
Transverse external diameter of ring |
4.6 mm |
Length between two pins of a splint |
2.5 mm |