ISO 1234, A2-70 stainless steel, plain
Notice
Replaces DIN 94
UOM
Technical Information
Length |
20 mm |
Length between two pins of a splint |
2.5 mm |
Nominal diameter |
2 mm |
Longitudinal external diameter of ring |
4 mm |
Transverse external diameter of ring |
3.6 mm |