Specification
ISO 1234 galvanised steel (A2K)
Notice
Replaces DIN 94
UOM
Technical Information
Material |
Steel |
RoHS-compliant |
Yes |
Length |
20 mm |
Surface |
Zinc plated |
Standards |
ISO 1234 |
Nominal diameter |
1 mm |
Longitudinal external diameter of ring |
3 mm |
Transverse external diameter of ring |
1.80 mm |
Length between two pins of a splint |
1.60 mm |