ISO / WN 1234 galvanized steel
Nominal size d1 = 3.5mm / 4.5mm / 5.5mm / 7mm not standardized according to ISO 1234
Note
Replaces DIN 94
UOM
Technical Information
Surface |
Galvanised |
RoHS-compliant |
Yes |
Nominal diameter |
5 mm |
Length |
45 mm |
Material |
stole |
Sapwood protrusion |
4 mm |
Norms |
ISO 1234 |