Description
DIN 571, blue galvanized steel
- For solid wood connections
- Thanks to the hexagon head, better force application when screwing in
- The wood screw forms its nut thread, it does not cut it
- Depending on the diameter, pre-drilling must be carried out
Application
field of use
For timber construction, outside of areas requiring approval. Areas of application are, for example, roof extensions, carport construction, interior construction, electrician work, cable ducts in connections with dowels
manual
- Depending on the screw diameter, pre-drilling must be carried out
- For steel connections, the metal must be pre-drilled according to the screw diameter (max. + 1 mm) and the wood according to the screw core diameter
UOM
Technical Information
RoHS-compliant |
Yes |
Nominal diameter |
8 mm |
Length |
60 mm |
Thread type |
Wood screw thread |
External drive |
SW13 |
Material |
stole |
Head height |
5.5 mm |