Technical information
Backing materialSilicone
ColourBlack
Width25.4 mm
Elongation at break300 %
Min. processing temperature-50 °C
Max. processing temperature260 °C
Min. temperature resistance-60 °C
Max. temperature resistance260 °C
Ultraviolet resistanceYes
Moisture resistanceYes
Length3.65 m
Total thickness0.5 mm
Shelf life from production60 Month
Conditions to maintain shelf life from productioncool and dry storage area
Specification
Highly resistant, self-fusing silicone tape for immediate repairs and sealing tasks.
Resistant to a range of media
Waterproof and airtight in seconds
Very versatile
Very simple and quick to apply
Ideal for breakdown services and emergency services
Also works on damp or oily surfaces and under water
Can be removed residue-free
Permanently elastic
Notice
The tape is not self-adhesive. Only intended for temporary repairs. Cannot be reused. It is not recommended to change the position after sealing.