Technical information
Width19 mm
Thickness0.27 mm
Min./max. temperature resistance-40 to 150 °C
Length25 m
ColourBlack
Min. longitudinal resistance to tearing200 N/cm
Elongation at break20 %
Backing materialPolyester
Adhesive baseAcrylate
Specification
Excellent ageing and chemical resistance
- Abrasion and tear resistant
- PVC-compatible
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.