Description
Similar to DIN 6923, A2 stainless steel, plain, with locking teeth
Note
DIN 6923 has been withdrawn and replaced by EN 1661. There is an interchangeability (fine thread omitted | for dimension M10 wrench size changed from 15 mm to 16 mm).
UOM
Technical Information
Material |
Stainless steel A2 |
RoHS-compliant |
Yes |
Height |
5 mm |
Flange diameter |
11.8 mm |
Thread type x nominal diameter |
M5 |
Surface |
Blank |
Strength class |
50 |
Backup function |
Locking teeth |
Fuse type |
Anti-rotation lock, locking |
Norms |
DIN 6923 |
External drive |
SW8 |