Head mounted multi-function Light
• Product size is small and slender, rubber protection deliver IK07 impact resistance level.
• Configuration polyer battery with Micro USB 2.0 charging port.
Super bright light emitting surface 60 degree lighting
Adjustable back bracket
Human infrared probe gesture control
This product starts from the humancentred
design principles. Whereby
gestures (by hand) directly turn on/
off the head torch automatically
without the need to physically touch
the switch—simply by waving a hand
in front of the unit, will activate the
desired function (on/off).
IP65 waterproof
Technical Information
Art. No. 00827 809 635
P. Qty. 1
Min. colour rendering index (CRI) 80
Min./max. luminous flux 100 / 280 lm
Min./max. luminous period 5.5-2 h
Charging time 2.5 h
IP protection class IP 65
Rechargeable battery/battery designation Li-Poly
Nominal voltage 5 V/DC
Rechargeable battery/battery capacity 1500 mAh