Latest lithium-ion battery
technology
• Short charging time, longer
illumination time.
Can be rotated 160°
• Shadowless 12cm long COB light
• source
Features
• Main light 3W COB LED, spot light
1W LED
• Slim design – luminaire head is just
8mm wide
• Two different light levels
• Spot light above the luminaire head –
flashlight function
• Switch mode – spot light, main light
low, main light high, off
• Luminaire head can be swiveled by
120°
• Battery charging status by three
indicator lights
• Strong magnet on the bottom of the
light
• Latest lithium-ion battery technology
• Short charging time, long light
Duration
Technical information
Selectable colour temperature 6500 K
Min. colour rendering index (CRI) 80
Luminous flux (Main light) 600 lm / 250 lm
Luminous flux (Spot light) 120 lm
Luminous period (Main light) 2.5 h / 6 h
Luminous period (Spot light) 10 h
Charging time 4 h (charged by 5VDC/1A adapter)
IP protection class IP 54
IK impact resistance IK 08
Nominal voltage 5 V/DC
Rechargeable battery/battery capacity 2600 mAh
Work temperature -20 °C+40°C
Length x width x height 340 x 52 x 41 mm
Weight 300 g