Latest lithium-polymer battery
Technology
• Short charging time, long light
Duration
Features
•Main light 2pcs SMD LED, spot light
1pc LED
• Spot light above the luminaire head –
ZOOM function
• Switch mode – spot light, main light,
off
• Battery charging status by one
indicator lights on adaptor
• Strong magnet on the clip of the light
• Latest lithium-ion battery technology
• Short charging time, long light
Duration
Includes
•Global version: delivered with Lamp
and Micro USB cable
Technical Information
Selectable colour temperature 6500/6500 K
Min. colour rendering index (CRI) 80
Luminous flux (Main light) 100 lm
Luminous flux (Spot light) 100 lm
Luminous period (Main light) 4 h
Luminous period (Spot light) 4 h
Main light Zoom angle 38°--65°
Charging time 2 h (Charged by 5VDC/1A adapter)
IP protection class IP 54
Nominal voltage 5 V/DC
Rechargeable battery/battery capacity 700 mAh
Opreation temprature -10 oC to +50oC
Length x width x height 154 x 22 x 22mm
Weight 80 g