Ideal overview
Transparent lid gives a clear view of contents.
Compatible and flexible thanks to grid dimensions
Combine several cases
Integrated rail contour and coupling elements allow you to combine multiple cases and transport equipment safely.
With a number of functional elements
High user comfort
Ideal overview
Transparent lid gives a clear view of contents.
The system case has been awarded the three most prestigious design awards:
Transparent lid gives a clear view of contents.
Compatible and flexible thanks to grid dimensions
- Allows individual composition of contents in different application areas
- Possible to use case and contents in the system components ORSY1 shelving system, ORSY BULL system boxes, TOOLsystem workshop trolley, and the vehicle interior equipment
Combine several cases
Integrated rail contour and coupling elements allow you to combine multiple cases and transport equipment safely.
With a number of functional elements
- The lid and base structure allows the boxes to be positioned, while preventing the contents from getting mixed up
- Simple opening and closing with closures with recessed handles
- Label section for adhesive or inserted labels
High user comfort
- Large handle design
- Integrated soft elements and wide swivel radius to take the pressure off hands and wrist
- Handle with up to 60 kg capacity
Ideal overview
Transparent lid gives a clear view of contents.
The system case has been awarded the three most prestigious design awards:
- Red Dot Design Award 2017
- IF Design Award 2017
- German Design Award 2018
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Material | ABS/PC |
---|---|
Height | 85 mm |
Width | 500 mm |
Product weight (per item) | 2553.880 g |
Depth | 380 mm |
System dimensions | 8.4.1 |
Width x depth x height (internal dimension) | 462,5 x 335 x 54 mm |
Catalogue pages as PDF