Specification
Transportation and tool box for greater orderliness and clarity, combining top loader and drawers
Intelligent
Simply stack the boxes up and lock them in place using the sophisticated coupling mechanism
Strong
Extremely robust thanks to impact-resistant sides made from high-quality plastic that is also non-deforming and corrosion-free. The boxes can hold up to 100 kg.
Practical
Large, ergonomically shaped handles for high carrying comfort — no cutting into the user's hand
Useful
Easy to lock and unlock thanks to a special sliding mechanism
Secure
Each box is equipped with a lock to prevent others from accessing the contents.
UOM
Technical Information
Width x depth x height (external dimension) |
592 x 390 x 400 mm |
Number of drawers |
2 PCS |
Load capacity of drawer |
25 kg |
Compartment width x compartment depth x compartment height |
495 x 334 x 190 mm |
Width x depth x height (internal dimension of drawer) |
480 x 335 x 62 mm |