Specification
A sturdy, flexible and extremely mobile all-rounder, ideal for bulky items
Intelligent
Simply stack the boxes up and lock them in place using the clever coupling mechanism.
Strong
Extremely robust thanks to impact-resistant sides made from high-quality plastic, which is also non-deforming and corrosion-free. The boxes can hold up to 100 kg.
Practical
Large, ergonomically shaped handles for high user comfort – no painful cutting into the user's hand.
Useful
Easy to lock and unlock thanks to a special sliding mechanism.
Secure
Each box can be secured with a lock to prevent others from accessing the contents.
UOM
Technical Information
IP protection class |
IP 54 |
Contents |
67 l |
Width x depth x height (external dimension) |
592 x 390 x 400 mm |
Width x depth x height (internal dimension) |
495 x 334 x 343 mm |
Weight |
7 kg |