Advantages
• Dimmable
• Advanced focus system with twist
zoom
• Lamp angle can be adjusted at 0°,
30°, 60°, 90°
• Very strong mechanical design
• Long life-span
• IP55 protection
Delivery scope
• Head lamp × 1
• Würth design pouch × 1
• User manual × 1
Technical information
Art. 00827 809 350
P. Qt . 1
LED source 1 × 3 W CREE XP-E R2
Luminous flux 150 lumens
Light color Cold white
Illumination approx. 6000 lux (@ 1m, Focus mode)
Discharging time
approx. 6 hours at high light mode
approx. 75 hours at low light mode
Beam angle 4° ∼ 30°
Grade of protection IP55
Batteries 3 × Micro / AAA / LR03
Weight 110 g