Hydraulic bottle jack, 10 t
• Preventing from oil leakage
• Steel frame instead of cast iron for environment protection
• Oil remains clear after using
UOM
Technical Information
Capacity |
10 t |
Weight (kg) |
4.96 |
Base size E x F (mm) |
124 x 114 |
Min. height (mm) A |
225 |
Lift height (mm) B |
145 |
Additional lift height (mm) C |
80 |
Max. height (mm) D |
440 |