Garage jack Heavy Duty, extended 5t
• Idea for lifting heavy trucks, buses, agriculture and constructions equipments
• Heavy duty steel frame for maximum durability
• Long frame - easy access lift point
• Safety overload system
• Additional foot pedal control provides quick set-up and rise
• Oversized swivel casters for easy mobility
UOM
Technical Information
Capacity |
5 t |
Min. height (mm) |
150 |
Size (mm) (lenght, width, height) (mm) |
1412x418x150 |
Max. height (mm) |
570 |
Weight (kg) |
85.00 |