Garage jack Heavy Duty, extended 10t
• Idea for lifting heavy trucks, buses, agriculture and constructions equipments
• Heavy duty steel frame for maximum durability
• Long frame - easy access lift point
• Safety overload system
• Additional foot pedal control provides quick set-up and rise
• Oversized swivel casters for easy mobility
UOM
Technical Information
Capacity |
10 t |
Min. height (mm) |
160 |
Size (mm) (lenght, width, height) (mm) |
1540x486x160 |
Max. height (mm) |
560 |
Weight (kg) |
129.00 |