For cleaning and degreasing during maintenance and repair work.
Fast flash-off behaviour and excellent cleaning performance
- Fast and effective removal of soot, grease, brake dust and oily residues
- Residue-free cleaning
Acetone-free
Good material compatibility with paints, plastics, seals and rubber
AOX-free and silicone-free
Notice
Do not spray on hot parts. Not suitable for surface cleaning of adhesive areas. Prior to application, the compatibility of rubber or plastic parts and painted surfaces should be checked on an invisible area.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
UOM
Technical Information
Colour |
Colourless |
Silicone-free |
Yes |
Contents |
500 ml |
Container |
Aerosol can |
Chemical basis |
Naphtha |
Density/conditions |
0,715 g/cm³ / at 20°C |
Smell/fragrance |
Solvent-like |
Shelf life from production |
24 Month |
AOX-free |
Yes |
Hazard class (German Ordinance on Combustible Liquids) |
AI |