Specification
For WIT cartridges WIT-VM 250, WIT-VM 100, WIT-Nordic, WIT-Express, WIT-PM 200, WIT-EA 150
For mixing the two "WIT cartridge components"
Side mixing contour can be used to clean the cartridge. The cartridge can then be re-sealed using the cartridge cap.
Suitable for chemical injection mortar:
- CONCRETE SPECIALIST WIT-VM 100
- WIT-EXPRESS
- ALLROUNDER WIT-VM 250
- NATURAL STONE SPECIALIST WIT-EA 150
- BASIC WIT-PM 200
- WIT-NORDIC
Suitable for mortar cartridge:
- Coaxial (1:10): 150 ml, 330 ml, 420 ml
- Tubular film (1:10): 300 ml
Suitable mixer extensions:
- WIT-MV mixer nozzle extension, rigid, 10 x 200 mm
- WIT-MV mixer nozzle extension, rigid, 10 x 2000 mm
- WIT-MV mixer nozzle extension, flexible, 10 x 2000 mm