A/C service unit Coolius a10
![wurth-coolius-aircon wurth-coolius-aircon](../../../../../media/pictures/blog_content/wurth-coolius-aircon_res_wl2_frontpage_1200.png)
WOW! COOLIUS SERIES - FULLY AUTOMATIC A/C SERVICE
COOLIUS A10 A/C service unit (Art. no. W050 101 000) consisting of:
- A/C service unit COOLIUS A10
- Service hoses with standard couplers (length 3.0 m)
- Stickers for the various oils and UV additives
- Service booklet
- Quick start guide (with website link for multi-lingual operating instructions)
- Vehicle fill quantity database
FEATURES
Well thought-out operation and unique mobility:
- Innovative data input with CooliusSelect: Convenient menu navigation and operation with navigation dial
- Innovative scale construction with a transport lock, which can be fixed without tools, allows easy mobile use
- Device is usable mobile, as it can be operated with a voltage transformer
Clever documentation:
- Readout and export of data via USB interface (Excel file)
- Enables the documentation of individual services and the evaluation of the total refrigerant consumption
Clean solution:
- Quick change of oil type possible through intelligent internal flushing of the line system (PAG to POE oil etc.) including flushing of the service hoses
- Ready for hybrid and electric vehicles - equipped with 1 fresh oil, 1 waste oil and 1 UV additive container
- High suction rate of the compressor allows recovery of almost 100% of the charged refrigerant
Service-friendly components:
- Use of high-quality and specially matched components, allows a long service interval
- Fast and easy fault diagnosis with two analogue manometers
No unwanted access:
- Personalized access for the device can be set up. Personalized 4-digit password ensures access only for authorized persons
ACCESSORIES
Maintenance agreement (Art. no. 0900 400 159)
- Carried out annually by service technicians (materials, travel and working time incl.) Not available in every country
External analyser for R134a (Art. no. W067 000 101)
- Analyses the composition and purity of the refrigerant. No printer included
Flushing kit (Art. no. W067 100 010)
- Allows flushing of the vehicle air conditioning system with liquid refrigerant (for R134a and R1234yf systems)
Extension kit service hoses (Art. no. W067 200 030)
- Extension kit 3.0 m
Covering hood (Art. no. W067 100 002)
- Protects your A/C service unit in the workshop from dirt and dust
TECHNICAL DATA
Attribute | Value |
---|---|
Dimensions | 572 x 545 x 1045 mm |
Weight | 65kg |
Casing | Metal with robust plastic cover |
Operating Power Supply | 230 V / 50 Hz |
Operating temperature range | +10 / +49°C |
Refrigerant | R134a |
Refrigerant scale | 11 kg loadable |
Max. operating pressure | 20 bar |
Compressor | 1/3 HP |
Recovery rate (liquid) | 300 g/min |
Non condensable gas discharge | Automatic |
Main filter dryer (1 piece) | Type 660 Coaxial |
Large ventilator for safe operation | D 172 mm |
High recovery speed by cooling the compressor with a fan | D 172 mm |
Monitoring of pressure increase in the A/C system | Automatic |
Old oil discharge | Automatic |
Old oil bottle capacity - sealed | 250 ml |
Oil / UV accuracy | ± 2 g |
Refrigerant recovery and charge accuracy | ± 15 g |
Vacuum pump capacity | 100 l/min |
Final pressure (McLeod abs) | 0,05 mb |
Electronic pressure sensor | Integrated |
PAG / POE oil charge | Automatic |
PAG / POE oil bottle capacity | 250 ml |
UV additive bottle capacity | 100ml |
Refrigerant charge | Automatic |
Flushing program | Included |
Refrigerant management system | Included |
Convenient display | 4 x 20 characters |
Acoustic signal | For errors and hints |
Update of the vehicle data base | Via USB port |
Set-up of own vehicle data base | Included |
Integrated printer | With multiple printing |
High pressure and low pressure valves | Electronically controlled |
Pressure gauges (pulse free) | LP + HP CL 1.0 / D 80 mm |
Parker quick couplers | SAE J639 |
Service hoses 3.0 m | SAE J2197 |
Extension kit service hoses | Optional |
Service hoses compensation | Automatic |
Certifications | CE-certification by TÜV Süd |