Specification
Individual attachment in cracked and non-cracked concrete and reinforcement attachment with subsequent mortaring
Individual attachment in cracked and non-cracked concrete and reinforcement attachment with subsequent mortaring
- 2-component reactive resin mortar, styrene-free pure epoxy
- Individual attachment in cracked and non-cracked concrete: Anchor rod W-VD-A, anchor rod W-VI-A, conventional threaded rod with acceptance test certificate 3.1
- Reinforcement attachment with subsequent mortaring (REBAR)
- Cartridges can be used up to expiration of the best before date by replacing the mixer nozzle or by being closed again with sealing cap.
null
- European Technical Assessment ETA-09/0040: Individual attachment + cracked and non-cracked concrete (anchor rod W-VD-A, anchor rod W-VI-A, conventional threaded rod with acceptance test certificate 3.1)
- General construction permit Z-21.8-1834, European Technical Approval ETA-07/0313: Reinforcement attachment with subsequent mortaring (REBAR)
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Approval | ETA-09/0040ETA-07/0313DIBt Z-21.8-1834 |
---|---|
Colour | Grey |
Contents | 585 ml |
Container | Double cartridge |
Chemical basis | Pure-Epoxy, styrene free |
Shelf life from production/conditions | 24 Month / cool and dry storage area, 5°C to 25°C |
Min./max. processing temperature /conditions | 5 to 40 °C / temperature in the anchorage ground during processing and hardening |
Suitable application gun | Battery-powered application gun 580mlPneumatic application gun 585mlApplication gun MULTI |
Min./max. ambient temperature / Conditions | -40 to 72 °C / after completely curing process |
Temperature resistance, long-term temperatures max. | 43 °C |
Temperature resistance, short-term temperatures max. | 72 °C |