Technical information
Anchor diameter10 mm
Anchor length (l)50 mm
Embedding depth (h nom)50 mm
Nominal drill-bit diameter (d 0)10 mm
Required wood screw diameter (d scr.wood)6 - 8 mm
Required particle-board screw diameter (d scr.particle)8 mm
Min. required screw diameter6 mm
Max. required screw diameter8 mm
Embedding depth (h s)50 mm
Centre-to-centre distance (a)100 mm
Edge clearance (a r)50 mm
Drill hole depth (t)65 mm
Max. attachment height (d a) - conditionDependent on screw length
Required screw length (l s)Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter
Specification
Plastic anchors for light loads (secondary attachments)
- High-quality polyamide (nylon)
- Halogen and silicon free
- Temperature resistant from -40°C to +80°C
- The hammer-in stop prevents premature expansion during push-through installation
- The twist lock prevents turning in the drill hole
- Wall plug shaft with no expansion pressure prevents damage to plaster and tiles
- Push-through and cotter-pin installation
- For mounting, we recommend the ASSY-D plug screw
Notice
- Drill perforated brick using the rotary drill (without striking tool)
- The drill cuttings must be removed from the drill hole
- Screw length = attachment thickness (+plaster/insulation thickness) + anchor length + screw diameter