20 PCS SOFT WAX BROWN
Art. No.: 00964 890 4
Please login for pricing
Not a customer yet?
No problem, request access here in two easy steps.
- Categories:
- ASSORTMENTS
- Tags:
- Assortment
Technical information
Chemical basisWax
Number of pieces in assortment/set20 PCS
Min. processing time2 min
Max. processing time3 min
Softening point66 °C
Conditions for softening pointin accordance with ISO 2207
Min. dripping point74 °C
Dripping point conditionsin accordance with DIN 51801
Min. flashing point80 °C
Water-solubleNo
Shelf life from production99 Month
Conditions to maintain shelf life from productionat room temperature
Specification
20 pieces, for filling smaller damaged areas that are not later exposed to major loads, in classic brown colours
Chemical basisWax
Number of pieces in assortment/set20 PCS
Min. processing time2 min
Max. processing time3 min
Softening point66 °C
Conditions for softening pointin accordance with ISO 2207
Min. dripping point74 °C
Dripping point conditionsin accordance with DIN 51801
Min. flashing point80 °C
Water-solubleNo
Shelf life from production99 Month
Conditions to maintain shelf life from productionat room temperature
Specification
20 pieces, for filling smaller damaged areas that are not later exposed to major loads, in classic brown colours
Wide range of colours
Matching colours for a wide range of different wood colours.
Colours can be mixed together
Better matching of the colour tone to the surfaces.
Simple application
Fast and easy filling of small scratches, cracks and open joints.
Inexpensive repair work
Instead of replacement or costly new surface treatment of the whole surface.
Matching colours for a wide range of different wood colours.
Colours can be mixed together
Better matching of the colour tone to the surfaces.
Simple application
Fast and easy filling of small scratches, cracks and open joints.
Inexpensive repair work
Instead of replacement or costly new surface treatment of the whole surface.
Notice
- Suitable for indoor use.
- Please follow the application instructions included with each assortment pack precisely.
- Please note that wood has a natural colour that depends on a wide range of different factors. Therefore, several wax colours should always be used to ensure the touch-up work does not show.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Number of pieces in assortment/set | 20 PCS |
---|---|
Chemical basis | Wax |
Min. flashing point | 80 °C |
Conditions to maintain shelf life from production | at room temperature |
Min. dripping point | 74 °C |
Dripping point conditions | in accordance with DIN 51801 |
Min. processing time | 2 min |
Max. processing time | 3 min |
Softening point | 66 °C |
Conditions for softening point | in accordance with ISO 2207 |
Water-soluble | No |
Catalogue pages as PDF