ZEBRA HSS DRILL SET 1-10MM X 0.5MM - 00624 000 001
19 pieces Steel precision drill for general, broad applications
in steel up to 850 N/mm² strength and cast iron.
20% less infeed force compared to conventional drills, with
faster work progress and less expenditure of effort
Optimised cross thinning
Highly accurate tapping without centering, even on curved surfaces
Optimum cross-grinding
Ideal for producing core drill holes
Highly precise tip grinding for precise drilling
18V BATTERY DRILL WITH BATTERIES BRUSHLESS - 00702 600 013
Efficient, low-maintenance, brushless motor
• Allows for a longer operating time per battery charge and
longer motor service life.
• Precision clutch with 16 settings and position for drilling
• Precise adjustment allows multiple screwing applications.
• Outstanding control
• Variable drilling speeds for high-speed (0-2,100rpm) and high torque (0-550rpm)
• Built-in LED light
• Illuminates the work piece.
•13mm Metal drill chuck for maximum service life and low wear.
• Ergonomic design with soft grip
• Enables better handling and greater comfort.
• Excellent power to weight ratio
• Less strain on the motor in heavy drilling jobs. Longer belt clip
• For a more secure hold.
CARGO COOLER BAG - W0000 000 074
Width: 178cm
Length: 34cm
Height: 27cm